This item is Discontinued.

Dr. Martens Size 11 Men's Wellington Boot Steel Work Boot, Black 10295001

Size 11 Men's Wellington Boot Steel Work Boot, Black (Discontinued)

  • Mfr # 10295001
  • Zoro # G8591292
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10295001
Zoro #
G8591292
UPC #
645435746613
Country of Origin
China

Dimensions

Size
11
Width
M
Heel Height
1 in or Greater
Height
10 in
Footwear Width
M
Boot Height
10 in
Footwear Size
11
Overall Height
10 in
Size (PRINT)
11

Details

Footwear Style
Wellington Boot
Gender
Men's
Upper Color
Black
Upper Boot Material
All Leather
Item
Wellington Boot
Chemical Resisting Sole
Yes
Ninety Degree Heel
No
Outsole Material
PVC
Footwear Construction Type
Goodyear(TM) Welt
Toe Type
Steel
Conductive
No
Static Dissipative
No
Last Number or Name
80
Waterproof
No
Oil Resisting Sole
Yes
Insole System
Removable Smart Mask Polyurethane Cushioned Footed
Puncture Resistant Insole
No
Midsole Material
PVC
Wide Toe Cap
No
Footwear Sole Pattern
Lug
Footwear Closure Type
Pull On
Footwear Shank Type
Wood
Mark II Slip Test Results- Dairy Tile Oily Wet
0.44
Metal Chip Resisting Sole
Yes
Liner Material
Mesh, Nylon
Style Number
2295W1661
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Electrical Hazard Rated
Yes
Non-Marking Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Shank Material
Wood
Color
Black
Metatarsal Guard
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Toe Shape
Round
Upper Material Description
Full Grain Leather
Mark II Slip Test Results- Dairy Tile Oily
0.40
Insulated
No
Standards
ASTM F2413-11
Completely Non Metallic
No
CSA Footwear Standard
Not Specified
Max. Heat Rating
194 Degrees F
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Manufacturers Suggested Sole Slip Rating
Good
Mark II Slip Test Results- Dairy Tile Dry
0.77
Mark II Slip Test Results- Dairy Tile Wet
0.70
Predominant Footwear Color
Black
Non Metallic Upper
No
Removable Insole
Yes
Chain Saw Cut Resistant
No
Resists
Oils, Slips
Upper Material
Leather
Safety Criteria
Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Good Slip-Resistance, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe
Heat Resistant
No
Non-Marking Upper
No
Heel Style
Flat Heel
Series
2295W1661
Metatarsal Guard Style
None
Slip Resistant
Yes
Material
Leather
Construction
Welted
Slip-Resistance Value - Mark II - Dry
0.77
Insole Material
Polyurethane
Insole Technology
Cushioned Footed, Removable, Smartmask(R)
Slip-Resistance Value - Mark II - Oily
0.4
Style Family
Wellington Boot
Slip-Resistance Value - Mark II - Wet
0.7
All-Leather Upper
Yes
Maximum Heat Rating
194 Degrees F
Toe Cap Material
Steel
Closure
Pull On
Slip-Resistance Value - Mark II - Oily/Wet
0.44
Heel Definition
Flat Heel
Insole Material (PRINT)
Polyurethane
Gender (PRINT)
Men's
Outsole Material (PRINT)
PVC
Metal Chip-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Maximum Heat Rating (PRINT)
194 Degrees F
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Material (PRINT)
PVC
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh, Nylon
Shank Material (PRINT)
Wood
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Good

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number 2295W1661

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.