This item is Discontinued.

No Product Image Available

17' X 120' Blue Shrink Film (Discontinued)

  • Mfr # DS-176120B
  • Zoro # G308048138
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DS-176120B
Zoro #
G308048138
UPC #
657161001126
Country of Origin
Unknown

Description

Blue shrink wrap roll with a width of 17 feet and 120 feet This 6mil LDPE roll with blue coloring is ideal for situations where the boat, patio, or RV shrink wrap covers will be stored outdoors in snowprone areas Each roll has 120 linear feet 4 of material and will last for several projects Our shrink wraps are polyethylene films that can cover even the largest and oddly shaped products This tight sheet forms a protective shell that keeps contents dry and under control This Shrink is also best for wrapping their boats, RVs, jet skis, and ATVs for storage Features Shrink Wrap 17' Wide Shrink Wrap in Blue Thickness 6 mil 153 micron Suitable for use in industrial, storage, and transportation applications Dr Shrink, Inc is a company that specializes in Shrink for wrapping Material is made entirely of virgin resin and is UVprotected for 12 monthstwo thousand forty square feet of living space Specifications Brand Dr Shrink Material Polyethylene PE Color Blue UPC 657161001126 SKU 13176120 Weight 74 Size 17' x 120' Mil 6 Dr Shrink's durable shrinkwrap is 100 virgin resin in true 6 7 mil thickness Easily applied, it will not chafe or damage covered products Produced with maximum UV inhibitors, Dr Shrink's shrinkwrap is only pennies per square foot This product replaces 657161001126, DS176120B, 13176, 13176031, 13176124 This product replaces 657161001126, DS176120B, 13176, 13176031, 13176124

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.