This item is Discontinued.

No Product Image Available

20'X240 White Shrink Film (Discontinued)

  • Mfr # DS-206240W
  • Zoro # G807894076
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS-206240W
Zoro #
G807894076
UPC #
657161002246
Country of Origin
Unknown

Description

The main reason to shrink wrap your boat is to keep it safe from the elements Shrink film will help keep rats, insects, bird droppings, and dust at bay The wrap also provides more warmth The item may assist avoid pooling, snow accumulation, and a tight seal to withstand severe winds Shrink film is excellent external protective covering for any purposes, including boats and other maritime features, industrial equipment, pieces of machinery, and numerous building uses It is a better option than tarping since it forms a glovelike cover for your boat or equipment that will not shift or chafe All you need is to apply heat to your placed film with a propane heat gun resulting in a tight shrink wrap cover Key Features Dr Shrink's sturdy equipment is made of 100 percent virgin resin and comes in real 6 and 7 mil thicknesses It is simple to apply and will not chafe or harm covered goods UV inhibitors are used to the greatest extent possible The shrink film from Dr Shrink costs cents per square foot Specifications Brand Dr Shrink SKU 13W206240 Weight 15100 lbs Color White Weight 163 Size 20' x 240' MIL 6 Replaces product DS206240W Dr Shrink's durable shrinkwrap is 100 virgin resin in true 6 7 mil thickness Easily applied, it will not chafe or damage covered products Produced with maximum UV inhibitors, Dr Shrink's shrinkwrap is only pennies per square foot This product replaces DS206240W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.