This item is Discontinued.

Dr Shrink Seat Saver DS-SEATSAVER

Seat Saver (Discontinued)

  • Mfr # DS-SEATSAVER
  • Zoro # G207820859
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DS-SEATSAVER
Zoro #
G207820859
UPC #
-
Country of Origin
Unknown

Description

from Dr Shrink is durable, highquality, and reliable This product protects vinyl seat backs from being indented by support structure strapping It conveniently fits a 1 14'' square tubing top rails of pontoon boats This product keeps cushions and other seat materials from drooping, which can be uncomfortable This product aids in the maintenance of boat seats, which are as crucial as any other component in the boat because they are used for the entire boat journey Any discomfort on deck might lead to health problems, which must be avoided at all costs This product is a maintenance measure of the boat necessary for keeping the boat's overall good condition Key Features Strong, durable, and highquality material Constructed for quick and simple use Reliable and gives outstanding performance Reusable Provides a 2'' or 4'' lift over the seat Replaces DSSS DSSEATSAVER SS SEATSAVER 13SS Product Specifications Brand Dr Shrink Category Accessories and Seats SKU 13SEATSAVER Weight 034 LBS Protects vinyl seat backs from being indented by support structure strapping Fits on 1 14 square tubing top rails of pontoon boats Either a 2 or 4 lift over the seat Reusable This product replaces DSSS, DSSEATSAVER, SS, SEATSAVER, 13SS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.