This item is Discontinued.

Draeger Calibration Gas Cylinder, 103L 4502168

Calibration Gas Cylinder, 103L (Discontinued)

  • Mfr # 4502168
  • Zoro # G4817394
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4502168
Zoro #
G4817394
UPC #
-
Country of Origin
United States

Dimensions

Cylinder Dia.
3 1/2 in
Cylinder Height
13 1/2 in
Connection Size
5/8 in-18 UNF

Details

Gas Name
Carbon Monoxide
Item
Calibration Gas
For Use With
Bump Test Stations, Gas Detection Instruments
Cylinder Capacity
103 L
Max. Pressure
1,000 psi
Background Gas
Nitrogen
Accuracy
Varies By Batch
Calibration Certificate
Yes
Gas Mixture
CO 1000 ppm
Cylinder Material
Steel

Description

Calibration Gas, Cylinder Capacity 103 L, Cylinder Height 13 1/2 in, For Use With Bump Test Stations, Gas Detection Instruments, Gas Mixture CO 1000 ppm, Accuracy Varies By Batch, Background Gas Nitrogen, Calibration Certificate Yes, Cylinder Material Steel

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.