Shop DRAEGER
See all product information
Create Account
ChargerPowerSupply, 110/240VAC
- Mfr # 8316994
- Zoro # G6676932
product price:Â
$
271.99
/ea
Free Shipping & Returns
Key Features
Features
Allows Charging for Up to 5 Modules
For Use With
Mfr. No. 8321127, Mfr. No. 8327041, Mfr. No. 8327042, Mfr. No. 8327043
Overall Width
6 in
Overall Height
6 in
Temp. Range
-5 Degrees to 105 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8316994
- Zoro #
- G6676932
- UPC #
- -
- Country of Origin
- Poland
- Item
- Charger Power Supply
- Features
- Allows Charging for Up to 5 Modules
- For Use With
- Mfr. No. 8321127, Mfr. No. 8327041, Mfr. No. 8327042, Mfr. No. 8327043
- Temp. Range
- -5 Degrees to 105 Degrees F
- Includes
- Plug
- Input Voltage
- 110V AC, 240V AC
- Product Type
- Charger Power Supply
- Output Voltage
- 12V
- For Number of Units
- 5
- Operating Temperature - Minimum
- -5 Degrees F
- Series
- UCF-6000, X-am 1x00, X-am 2x00, X-am 5x00, X-am 7000, X-am 8000
- Output Current
- 5 A
- Operating Temperature - Maximum
- 105 Degrees F
- Voltage
- 110V AC, 240V AC
- Operating Voltage
- 110/240V AC
- Compatible Manufacturer Part Number
- 8321127, 8327041, 8327042, 8327043
- Compatible Product Type
- Mfr. No. 8321127, Mfr. No. 8327041, Mfr. No. 8327042, Mfr. No. 8327043
Dimensions
- Overall Width
- 6 in
- Overall Height
- 6 in
- Height
- 6 in
- Width
- 6 in
- Length
- 6 in
- Overall Length
- 6 in
- Wire Rope Length
- 6 in
- Fits Chest Size
- Allows Charging for Up to 5 Modules
Description
Charger Power Supply, Product Type Charger Power Supply, Features Allows Charging for Up to 5 Modules, Series UCF-6000, X-am 1x00, X-am 2x00, X-am 5x00, X-am 7000, X-am 8000, Operating Temperature - Maximum 105 Degrees F, Operating Temperature - Minimum -5 Degrees F, For Number of Units 5, For Use With Mfr. No. 8321127, Mfr. No. 8327041, Mfr. No. 8327042, Mfr. No. 8327043, Includes Plug, Operating Voltage 110/240V AC, Output Current 5 A, Output Voltage 12V, Overall Height 6 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.