Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6406430
Zoro #
G4261171
UPC #
-
Country of Origin
Germany
Details
Item
Detector Chip
Material
Plastic
Detects For
Ozone
Measuring Range
25.0 to 1000 ppb
For Use With
CMS Analyzer
Pressure Range
700 to 1100 hpa
Industry Type
Healthcare
Product Type
Detector Chip
Chemical Formula
O3
Operating Temperature - Maximum
104 Degrees F
Tube Material
Plastic
Measurement Range
25 to 1,000 ppb
CAS Number
10028-15-6
Operating Pressure
700 to 1,100 hPa
Gas Detected
Ozone
Sampling Time
100 to 600 sec (25 to 1,000 ppb)
Operating Temperature - Minimum
32 Degrees F
Calibrated
Yes
Description
Detector Chip, Measurement Range 25 to 1,000 ppb, Gas Detected Ozone, For Use With CMS Analyzer, Operating Pressure 700 to 1,100 hPa, Operating Temperature - Minimum 32 Degrees F, Tube Material Plastic, Calibrated Yes, Product Type Detector Chip, Sampling Time 100 to 600 sec (25 to 1,000 ppb), Chemical Formula O3, CAS Number 10028-15-6, Operating Temperature - Maximum 104 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.