Shop DRAEGER
See all product information
Create Account
Detector Tube, Carbon Preset, PK10
- Mfr # CH24101
- Zoro # G6845815
product price:Â
$
123.99
/pk of 10, $12.40/ea
Free Shipping & Returns
Key Features
Material
Glass
Detects For
Carbon Pretube
Measuring Range
Qualitative
For Use With
Mfr. No. 6400000
Pressure Range
Atmospheric with correction factor 1013 hPa/actual atmos press in hPa, if necessary
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CH24101
- Zoro #
- G6845815
- UPC #
- -
- Country of Origin
- Germany
Details
- Item
- Detector Tube
- Material
- Glass
- Detects For
- Carbon Pretube
- Measuring Range
- Qualitative
- For Use With
- Mfr. No. 6400000
- Pressure Range
- Atmospheric with correction factor 1013 hPa/actual atmos press in hPa, if necessary
- Tip
- break off
- Industry Type
- Healthcare
- Detector Tube Application
- Occup Health & Safety
- Includes
- Instructions
- Product Type
- Gas Detection Tube
- Tube Material
- Glass
- Gas Detected
- Carbon Preset
- Operating Temperature - Minimum
- 32 Degrees F
- Operating Pressure
- 1,013 hPa
- Application
- Civil Defense, Fire Brigades, Industrial Applications, Military
- Calibrated
- Yes
- Shelf Life
- 2 yr
- Break-Off Tip
- Yes
- Operating Temperature - Maximum
- 122 Degrees F
- Compatible Series
- Accuro
- Sampling Time
- 3 sec
- Compatible Manufacturer Part Number
- 6400000
- Compatible Product Type
- Mfr. No. 6400000
Description
Detector Tube, Measurement Range Not Applicable, Gas Detected Carbon Preset, For Use With Mfr. No. 6400000, Operating Pressure 1,013 hPa, Operating Temperature - Minimum 32 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Shelf Life 2 yr, Application Civil Defense, Fire Brigades, Industrial Applications, Military, Includes Instructions, Sampling Time 3 sec, Operating Temperature - Maximum 122 Degrees F, Package Quantity 10
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.