Detector Tube, Hydrogen Acid, PK10

  • Mfr # 8101511
  • Zoro # G6462854
product price: 
$
148.99
/pk of 10, $14.90/ea
Free Shipping & Returns

Key Features

Material
Glass
Detects For
Hydrogen
Measuring Range
0.2 to 2% Vol.
For Use With
Mfr. No. 6400000
Pressure Range
Atmospheric with correction factor 1013 hPa/actual atmos press in hPa, if necessary
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
8101511
Zoro #
G6462854
UPC #
-
Country of Origin
Germany

Details

Item
Detector Tube
Material
Glass
Detects For
Hydrogen
Measuring Range
0.2 to 2% Vol.
For Use With
Mfr. No. 6400000
Pressure Range
Atmospheric with correction factor 1013 hPa/actual atmos press in hPa, if necessary
Tip
break off
Industry Type
Healthcare
Detector Tube Application
Occup Health & Safety
Includes
Instructions
Product Type
Gas Detection Tube
Gas Detected
Hydrogen Acid
Shelf Life
2 yr
Operating Temperature - Minimum
68 Degrees F
Operating Pressure
1,013 hPa
Calibrated
Yes
Color Change
Green Yellow to Turquoise Blue
Break-Off Tip
Yes
Sampling Time
1 min (0.2 to 2% vol)
Chemical Formula
HCl
Operating Temperature - Maximum
104 Degrees F
Tube Material
Glass
Application
Civil Defense, Fire Brigades, Industrial Applications, Military
Measurement Range
0.2 to 2% vol
CAS Number
1333-74-0
Compatible Manufacturer Part Number
6400000
Compatible Series
Accuro
Compatible Product Type
Mfr. No. 6400000

Description

Detector Tube, Measurement Range 0.2 to 2 Percent vol, Gas Detected Hydrogen Acid, For Use With Mfr. No. 6400000, Color Change Green Yellow to Turquoise Blue, Operating Pressure 1,013 hPa, Operating Temperature - Minimum 68 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Shelf Life 2 yr, Application Civil Defense, Fire Brigades, Industrial Applications, Military, Includes Instructions, Sampling Time 1 min (0.2 to 2 Percent vol)

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews