Detector Tube, Ethylene, PK10

  • Mfr # 6728051
  • Zoro # G6660936
product price: 
$
149.99
/pk of 10, $15.00/ea
Free Shipping & Returns

Key Features

Material
Glass
Detects For
Ethylene
Measuring Range
50 to 2500 ppm
For Use With
Mfr. No. 6400000
Pressure Range
Atmospheric with correction factor 1013 hPa/actual atmos press in hPa, if necessary
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6728051
Zoro #
G6660936
UPC #
-
Country of Origin
Germany

Details

Item
Detector Tube
Material
Glass
Detects For
Ethylene
Measuring Range
50 to 2500 ppm
For Use With
Mfr. No. 6400000
Pressure Range
Atmospheric with correction factor 1013 hPa/actual atmos press in hPa, if necessary
Tip
break off
Industry Type
Healthcare
Detector Tube Application
Occup Health & Safety
Includes
Instructions
Product Type
Gas Detection Tube
Break-Off Tip
Yes
Sampling Time
6 min (50 to 2,500 ppm)
Calibrated
Yes
Application
Civil Defense, Fire Brigades, Industrial Applications, Military
Shelf Life
2 yr
Operating Temperature - Minimum
59 Degrees F
Gas Detected
Ethylene
Chemical Formula
C2H4
Tube Material
Glass
CAS Number
74-85-1
Operating Temperature - Maximum
104 Degrees F
Color Change
Yellow to Blue
Operating Pressure
1,013 hPa
Measurement Range
50 to 2500 ppm
Compatible Manufacturer Part Number
6400000
Compatible Series
Accuro
Compatible Product Type
Mfr. No. 6400000

Description

Detector Tube, Measurement Range 50 to 2500 ppm, Gas Detected Ethylene, For Use With Mfr. No. 6400000, Color Change Yellow to Blue, Operating Pressure 1,013 hPa, Operating Temperature - Minimum 59 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Shelf Life 2 yr, Application Civil Defense, Fire Brigades, Industrial Applications, Military, Includes Instructions, Sampling Time 6 min (50 to 2,500 ppm), Chemical Formula C2H4, CAS Number 74-85-1

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews