Detector Tube, Olefine, PK10

  • Mfr # CH31201
  • Zoro # G3235038
product price: 
$
169.99
/pk of 10, $17.00/ea
Free Shipping & Returns

Key Features

Includes
Instructions
For Use With
Mfr. No. 6400000
Material
Glass
Detects For
Olefins
Measuring Range
0.04 to 3.2% Vol.
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CH31201
Zoro #
G3235038
UPC #
-
Country of Origin
Germany
Item
Detector Tube
Includes
Instructions
For Use With
Mfr. No. 6400000
Material
Glass
Detects For
Olefins
Measuring Range
0.04 to 3.2% Vol.
Pressure Range
Atmospheric with correction factor 1013 hPa/actual atmos press in hPa, if necessary
Tip
break off
Detector Tube Application
Occup Health & Safety
Product Type
Gas Detection Tube
Chemical Formula
CNH2N
Sampling Time
5 min (0.04 to 2.4% vol), 5 min (0.06 to 3.2% vol)
Operating Temperature - Maximum
104 Degrees F
Measurement Range
Butylene (0.04 to 2.4% vol), Propylene (0.06 to 3.2% vol)
Shelf Life
2 yr
Application
Civil Defense, Fire Brigades, Industrial Applications, Military
Break-Off Tip
Yes
Tube Material
Glass
Operating Temperature - Minimum
32 Degrees F
Calibrated
Yes
Gas Detected
Olefine
Color Change
Violet to Pale Brown
Operating Pressure
1,013 hPa
Compatible Series
Accuro
Compatible Manufacturer Part Number
6400000
Compatible Product Type
Mfr. No. 6400000

Description

Detector Tube, Measurement Range Butylene (0.04 to 2.4 Percent vol), Propylene (0.06 to 3.2 Percent vol), Gas Detected Olefine, For Use With Mfr. No. 6400000, Color Change Violet to Pale Brown, Operating Pressure 1,013 hPa, Operating Temperature - Minimum 32 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Shelf Life 2 yr, Application Civil Defense, Fire Brigades, Industrial Applications, Military, Includes Instructions

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.