Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Detector Tube, Water Vapor, PK10

  • Mfr # CH23401

  • Zoro # G6977555


product price: $183.99
/pk 10, $18.40/ea
Free Shipping & Returns

Key Features

Material
Glass
Detects For
Water Vapor
Measuring Range
1 to 40mg/L
For Use With
Mfr. No. 6400000
Pressure Range
Atmospheric with correction factor 1013 hPa/actual atmos press in hPa, if necessary
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH23401
Zoro #
G6977555
UPC #
-
Country of Origin
Germany

Details

Item
Detector Tube
Material
Glass
Detects For
Water Vapor
Measuring Range
1 to 40mg/L
For Use With
Mfr. No. 6400000
Pressure Range
Atmospheric with correction factor 1013 hPa/actual atmos press in hPa, if necessary
Tip
break off
Industry Type
Healthcare
Detector Tube Application
Occup Health & Safety
Includes
Instructions
Product Type
Gas Detection Tube
Operating Pressure
1,013 hPa
Tube Material
Glass
Gas Detected
Water Vapor
Color Change
Yellow to Red Brown
Chemical Formula
H2O
Operating Temperature - Maximum
104 Degrees F
Sampling Time
2 min (1 to 40 mg/L)
CAS Number
7732-18-5
Operating Temperature - Minimum
32 Degrees F
Break-Off Tip
Yes
Measurement Range
1 to 40 mg/L
Calibrated
Yes
Application
Civil Defense, Fire Brigades, Industrial Applications, Military
Shelf Life
2 yr

Description

Detector Tube, Measurement Range 1 to 40 mg/L, Gas Detected Water Vapor, For Use With Mfr. No. 6400000, Color Change Yellow to Red Brown, Operating Pressure 1,013 hPa, Operating Temperature - Minimum 32 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Shelf Life 2 yr, Application Civil Defense, Fire Brigades, Industrial Applications, Military, Includes Instructions, Sampling Time 2 min (1 to 40 mg/L), Chemical Formula H2O, CAS Number 7732-18-5

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.