Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
8317400
Zoro #
G7041955
UPC #
-
Country of Origin
Germany
Details
Item
Gas Detector Kit
Alarm Type
Audio, Vibrating, Visual
Alarm Setting
PID Alarm 1-1000 ppm, Alarm 2 - 2000 ppm, LEL Alarm 1 - 10%, Alarm 2 - 20%, O2 Alarm 1 - 19.5%, Alarm 2 - 23.5%
Battery Life
20 hr
Operating Temp. Range
-5 Degrees to 105 Degrees F
Sensor Range
CH4 0-100% LEL 0-9900 ppm0-100% v/v, O2 0-25% v/v, PID 0-2000ppm
PID Ionization Energy Level
10.6 eV
Resolution
100 ppm1% v/v, CH4 1% LEL, O2 0.1% v/v, PID 1 ppm
Features
2 Year Warranty for PID Sensor
Includes
Stated Sensors, Internal Pump, Calibration Adapter, Pump Adapter, (5) ft of Tubing, Dust Water Trap, Battery, Charging Cradle and 110V Power Supply
Description
Gas Detector Kit, Alarm Setting PID Alarm 1-1000 ppm, Alarm 2 - 2000 ppm, LEL Alarm 1 - 10 Percent, Alarm 2 - 20 Percent, O2 Alarm 1 - 19.5 Percent, Alarm 2 - 23.5 Percent, Battery Life 20 hr
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.