Sampling Probe Kit, For Draeger
- Mfr # 4594585
- Zoro # G023358048
product price:Â
$
395.99
/ea
Free Shipping & Returns
Key Features
Product Type
Sample Draw Pump & Probe Kit
Sub-Brand
Draeger
Includes
Tubing
Includes Tubing
Yes
Compatible Product Type
Gas Monitor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4594585
- Zoro #
- G023358048
- UPC #
- -
- Country of Origin
- Germany
Details
- Product Type
- Sample Draw Pump & Probe Kit
- Item
- Sampling Probe Kit
- Sub-Brand
- Draeger
- Includes
- Tubing
- Includes Tubing
- Yes
- Compatible Product Type
- Gas Monitor
- Series
- X-am 1000, X-am 2000, X-am 5000
- Compatible Manufacturer Part Number
- 8320000
Description
Sampling Probe Kit, Product Type Sample Draw Pump & Probe Kit, Includes Tubing, Series X-am 1000, X-am 2000, X-am 5000, Sub-Brand Draeger
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.