Shop MACURCO

Detector/Controller, CO/NO2

  • Mfr # CX-12
  • Zoro # G2121711

product price: 
$
1,188.99
/ea
Free Shipping & Returns

Key Features

For Use With
Macurco Control Panel
Gas Detected
Carbon Monoxide, Nitrogen Dioxide
Chemical Formula
CO, NO2
Features
0.5 A NO/NC Alarm Relay, Selectable Fan and Alarm Relay Actuation Settings
Includes
Manual
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CX-12
Zoro #
G2121711
UPC #
857560007761
Country of Origin
United States

Dimensions

Overall Depth
4 in
Overall Width
2.12 in
Manufacturer Warranty Length
4 yr
Overall Height
4.5 in
Fits Chest Size
0.5 A NO/NC Alarm Relay, Selectable Fan and Alarm Relay Actuation Settings

Details

Item
Detector/Controller
For Use With
Macurco Control Panel
Gas Detected
Carbon Monoxide, Nitrogen Dioxide
Chemical Formula
CO, NO2
Features
0.5 A NO/NC Alarm Relay, Selectable Fan and Alarm Relay Actuation Settings
Includes
Manual
IP Rating
Not Rated
Standards
cETLus
Status Indicator
LED
Interchangeable Sensors
Yes
Product Type
Stand-Alone Detector & Controller
Power Source
Hardwired
Housing Color
Gray, White
Alarm Setting Adjustment
Adjustable Alarm Setting
Operating Humidity - Maximum
90 %
Operating Humidity - Minimum
10 %
Sub-Brand
Macurco
Operating Frequency
50/60 Hz
Ties Into
Fire Alarm Panels
For Environment
Hazardous Locations
Number of Gases Detected
2
Operating Temperature - Minimum
-4 Degrees F
Measurement Range
Carbon Monoxide (0 to 200 ppm), Nitrogen Dioxide (0 to 20 ppm)
Display Screen Type
LED
Alert Type
Internal Buzzer
Number of Relays
2
Display Type
Digital
Market
Commercial
Output Current
4 to 20 mA
Output Type
Analog, SPDT Relay
Operating Temperature - Maximum
122 Degrees F
Input Current
1.0 A
Visual Alert Type
Digital Display
NEMA Enclosure Rating
Not Rated
Sensor Type
Electrochemical
Mount Type
Bolts/Screws
Sensor Life
4 yr
Coverage Area
7,500 sq ft
Series
Commercial
Number of Digits
4
Voltage
100 to 240V AC
Operating Voltage
100 to 240V AC
Output Current - Minimum
4 mA
Output Current - Maximum
20 mA
Power Source - TS Only
Hardwired
Power Source - old
Hardwired
Compatible Product Type
Macurco Control Panel

Description

Detector/Controller, For Use With Macurco Control Panel, Gas Detected Carbon Monoxide, Nitrogen Dioxide, Standards cETLus, Product Type Stand-Alone Detector & Controller, Mounting Location Wall, Number of Relays 2, Sensor Type Electrochemical, Visual Alert Type Digital Display, Display Type Digital, Operating Temperature - Minimum -4 Degrees F, Operating Temperature - Maximum 122 Degrees F, Number of Gases Detected 2, Coverage Area 7,500 sq ft, Interchangeable Sensors Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.