Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4542155
Zoro #
G7077323
UPC #
-
Country of Origin
Germany
Dimensions
Height
5-1/8"
Width
1-7/8"
Depth
2-3/8"
Details
Item
Single Gas Detector
Gas Type
H2O2
Operating Temp. Range
-4 Degrees to 104 Degrees F (-20 Degrees to 40 Degrees C)
Alarm Setting
A1 - 0.5 ppm, A2 - 1 ppm
Detects
Hydrogen Peroxide
Standards
Class I, Div. 1, Group A, B, C, D, T - Code T4/T3, Class I, Zone 0, A/Ex ia IIC T4/T3 /Ga
Features
Two-Button Keypad, Multiple Alarms, IP54 Rated
Resolution
0.1 ppm
Display
LCD
Battery Type
AA Alkaline
Alarm Type
AUDIBLE, VISUAL, VIBRATING
Sensor Range
0 to 20 ppm
Interchangeable Sensors
No
Housing Color
Black
Includes
Battery, Battery Holder, Sensor
Battery Life
12 hr
Description
Single Gas Detector, Gas Type H2O2, Detects Hydrogen Peroxide, Sensor Range 0 to 20 ppm, Resolution 0.1 ppm, Housing Color Black, Operating Temp. Range -4 Degrees to 104 Degrees F (-20 Degrees to 40 Degrees C), Alarm Setting A1 - 0.5 ppm, A2 - 1 ppm, Alarm Type Audible, Visual, Vibrating, Battery Type AA Alkaline, Battery Life 12 hr, Display LCD, Interchangeable Sensors No, Height 5-1/8 In., Width 1-7/8 In., Depth 2-3/8 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.