Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8318977
Zoro #
G6928083
UPC #
-
Country of Origin
Unknown
Dimensions
Height
3.3"
Width
2.5"
Depth
1"
Details
Item
Single Gas Detector
Gas Type
NO2
Operating Temp. Range
-20 to 120 Degrees F, -30 to 50 Degrees C
Detects
Nitrogen Dioxide
Standards
Features
Single Button, Dust, Water Resistant (IP 65)
Battery Type
Lithium
Sensor Range
0 to 50 ppm
Includes
Instrument, Sensor, Battery, Manual, Dust Filter, Clip
Interchangeable Sensors
Yes
Display
Backlit LCD
Resolution
0.1 ppm
Battery Life
1 yr
Alarm Type
Audible, Visual and Vibrating
Description
Single Gas Detector, Gas Type NO2, Detects Nitrogen Dioxide, Sensor Range 0 to 50 ppm, Resolution 0.1 ppm, Operating Temp. Range -20 to 120 Degrees F, -30 to 50 Degrees C, Alarm Type Audible, Visual and Vibrating, Battery Type Lithium, Battery Life 1 yr, Display Backlit LCD, Interchangeable Sensors Yes, Height 3.3 In., Width 2.5 In., Depth 1 In.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.