Spare Parts

  • Mfr # 8321633

  • Zoro # G423353964


product price:  $148.99
/ea
Free Shipping & Returns

Key Features

Overall Height
1.73 in
Power Source
Manual/Non-Powered
Overall Length
1.89 in
Visual Alert Type
Digital Display
Overall Width
5.12 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8321633
Zoro #
G423353964
UPC #
-
Country of Origin
Germany

Dimensions

Overall Height
1.73 in
Overall Length
1.89 in
Overall Width
5.12 in

Details

Item
Front Enclosure
Power Source
Manual/Non-Powered
Visual Alert Type
Digital Display
Series
X-am 5000
Standards
ATEX, CSA, EN 45544, EN 50271:200, EN 60079-29-1:2007
Features
Area Monitoring, Durable Sensor Technology, Ergonomic Mobile Phone Design, External Pump, Flexible Power Supply, Flexible Sensor Exchange, Optimum Solutions for Function or Bump Tests and Calibrations, Poison-Resistant Ex Sensor, Robust and Water-Tight
Color
Black, Gray
Product Type
Front Enclosure

Description

Front Enclosure, Product Type Front Enclosure, Series X-am 5000, Color Black, Gray, Features Area Monitoring, Durable Sensor Technology, Ergonomic Mobile Phone Design, External Pump, Flexible Power Supply, Flexible Sensor Exchange, Optimum Solutions for Function or Bump Tests and Calibrations, Poison-Resistant Ex Sensor, Robust and Water-Tight, Overall Depth Not Applicable, For Gas Type Not Applicable, Includes Not Applicable, Overall Height 1.73 in, Overall Length 1.89 in, Overall Width 5.12 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.