Spare Parts
Mfr # 8322085
Zoro # G823355674
product price:Â $412.99
/ea
Free Shipping & Returns
Key Features
Visual Alert Type
Digital Display
Product Type
Front Enclosure
Series
X-am 5000
Power Source
Manual/Non-Powered
Color
Gray, Green
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
8322085
Zoro #
G823355674
UPC #
-
Country of Origin
Germany
Details
Item
Front Enclosure
Visual Alert Type
Digital Display
Product Type
Front Enclosure
Series
X-am 5000
Power Source
Manual/Non-Powered
Color
Gray, Green
Standards
ATEX, CE
Description
Front Enclosure, Product Type Front Enclosure, Series X-am 5000, Color Gray, Green, For Gas Type Not Applicable, Includes Not Applicable, Standards ATEX, CE, Visual Alert Type Digital Display, Alert Type Not Applicable, Power Source Manual/Non-Powered
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.