Spare Parts, PK2
Mfr # 6400047
Zoro # G323358168
product price:Â $18.69
/pk 2, $9.35/eaKey Features
Compatible Series
Accuro
Compatible Manufacturer Part Number
6400000
Compatible Product Type
Register Accuro
Includes
3 m Extension Hose
Product Type
Extension Hose
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
6400047
Zoro #
G323358168
UPC #
-
Country of Origin
Germany
Details
Compatible Series
Accuro
Compatible Manufacturer Part Number
6400000
Compatible Product Type
Register Accuro
Item
Counter Cap
Includes
3 m Extension Hose
Product Type
Extension Hose
Compatible SubBrand
Draeger
Description
Counter Cap, Outlet Connection Size Not Applicable, Outlet Connection Type Not Applicable, Outlet Connection Gender Not Applicable, Inlet Connection Type Not Applicable, Inlet Connection Size Not Applicable, Inlet Connection Gender Not Applicable, Product Type Extension Hose, Includes 3 m Extension Hose, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.