Shop DRAEGER
See all product information
Create Account
USB DIRA, For X-am 5600
- Mfr # 8317409
- Zoro # G8665081
product price:Â
$
612.99
/ea
Free Shipping & Returns
Key Features
For Use With
Draeger X-am 5600
Length
1 1/2 in
Height
3/4 in
Includes
Communication Adapter, USB Cable
Features
USB Interface Works with Windows XP and Windows 7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8317409
- Zoro #
- G8665081
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Length
- 1 1/2 in
- Height
- 3/4 in
- Width
- 1 in
- Fits Chest Size
- USB Interface Works with Windows XP and Windows 7
Details
- Item
- USB DIRA
- For Use With
- Draeger X-am 5600
- Includes
- Communication Adapter, USB Cable
- Features
- USB Interface Works with Windows XP and Windows 7
- Status Indicator
- No
- Communication Protocol
- USB
- Series
- X-am 5600
- Compatible Manufacturer Part Number
- X-am 1700, X-am 2500, X-am 2800, X-am 3500
- Sub-Brand
- Draeger
- Product Type
- USB DIRA
- Compatible Product Type
- Draeger X-am 5600
Description
USB DIRA, Product Type USB DIRA, Series X-am 5600, Sub-Brand Draeger, Communication Protocol USB, Features USB Interface Works with Windows XP and Windows 7, For Use With Draeger X-am 5600, Includes Communication Adapter, USB Cable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.