Shop NEXTTEQ
See all product information
Create Account
Calibration Cap, For NXS
- Mfr # NX90209
- Zoro # G703474242
product price:Â
$
16.59
/ea
Key Features
For Use With
NXS Series NX90201
Length
1.38 in
Features
Clips to Clip to Monitor
Width
1 1/4 in
Height
7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NX90209
- Zoro #
- G703474242
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Item
- Calibration Cap
- For Use With
- NXS Series NX90201
- Features
- Clips to Clip to Monitor
- Includes
- Cap
- Sub-Brand
- Nextteq
- Series
- NXS
- Product Type
- Calibration Cap/Cup/Hood
- For Gas Type
- Ammonia, Carbon Monoxide, Hydrogen, Hydrogen Sulfide, Oxygen, Sulfur Dioxide
- Compatible Manufacturer Part Number
- NX90201
- Compatible Product Type
- NXS Series NX90201
Dimensions
- Length
- 1.38 in
- Width
- 1 1/4 in
- Height
- 7/8 in
- Depth
- 7/8 in
- Diameter
- 1 3/8 in
- Overall Width
- 1.25 in
- Overall Height
- 0.88 in
- Overall Length
- 1.38 in
- Wire Rope Length
- 1.38 in
Description
Calibration Cap, Product Type Calibration Cap/Cup/Hood, Series NXS, Sub-Brand Nextteq, Overall Height 0.88 in, Overall Length 1.38 in, Overall Width 1.25 in, For Gas Type Ammonia, Carbon Monoxide, Hydrogen, Hydrogen Sulfide, Oxygen, Sulfur Dioxide, For Use With NXS Series NX90201, Includes Cap
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.