Flame Resistant Boxer Briefs, 1, 6.6 cal/sq cm, ( 7.5 oz ), 7.5 oz, Tan, 4X-Large

  • Mfr # DFB076

  • Zoro # G5006687


product price:  $36.29
/ea

Key Features

Gender
Men
Material
( 7.5 oz )
Fabric Weight
7.5 oz
ATPV Rating
6.6 cal/sq cm
Hazard Risk Category (HRC)
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DFB076
Zoro #
G5006687
UPC #
-
Country of Origin
Canada

Dimensions

Size
4X-Large

Details

Item
Flame Resistant Boxer Briefs
Color
Tan
Gender
Men
Material
( 7.5 oz )
Fabric Weight
7.5 oz
ATPV Rating
6.6 cal/sq cm
Hazard Risk Category (HRC)
1
Standards
NFPA 70E
Arc Flash PPE Category
1
Garment Type
Boxer Briefs
Fabric Wt
Mediumweight
Material Trade Name
29% Rayon, 5% Spandex, 66% Modacrylic

Description

ATPV Rating 6.6 cal/sq cm, Arc Flash PPE Category 1, Color Tan, Fabric Weight 7.5 oz, Gender Men, Flame Resistant Boxer Briefs, Material Trade Name 29 Percent Rayon, 5 Percent Spandex, 66 Percent Modacrylic, Size 4X-Large, Standards NFPA 70E, Garment Type Boxer Briefs

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.