This item is Discontinued.

Dragonwear Flame-Resistant Crewneck Shirt, 5 cal/sq cm, L, 15% Lenzing, 15% Rayon, 70% Modacrylic DFB612T

This item is Discontinued.

Dragonwear

Flame-Resistant Crewneck Shirt, 5 cal/sq cm, L, 15% Lenzing, 15% Rayon, 70% Modacrylic (Discontinued)

Mfr # DFB612T
Zoro # G5006802
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DFB612T
Zoro #
G5006802
UPC #
-
Country of Origin
United States

Dimensions

Size
L
Fits Chest Size
44 in to 47 in
Sleeve Length
27 3/4 in
Sleeve Length Type
Long
Minimum Chest Size
44 in
Maximum Chest Size
47 in

Details

Item
Flame-Resistant Crewneck Shirt
Color
Navy
Fabric Weight
5.2 oz
ATPV Rating
5 cal/sq cm
Standards
NFPA 70E
Arc Flash PPE Category
1
Material Trade Name
15% Lenzing, 15% Rayon, 70% Modacrylic
Hazard Risk Category (HRC)
1
Closure Type
Pullover
Neck Style
Crew Neck
Collar Style
Lay-Flat
Fabric Wt
Lightweight
Material (Wt)
15% Rayon ( 5.2 oz ), 70% Modacrylic ( 5.2 oz )
Work Shirt Collar
Lay-Flat

Description

ATPV Rating 5 cal/sq cm, Arc Flash PPE Category 1, Collar Style Lay-Flat, Color Navy, Fabric Weight 5.2 oz, Closure Type Pullover, Flame-Resistant Crewneck Shirt, Material Trade Name 15 Percent Lenzing, 15 Percent Rayon, 70 Percent Modacrylic, Maximum Chest Size 47 in, Minimum Chest Size 44 in, Neck Style Crew Neck, Size L, Sleeve Length 27 3/4 in, Sleeve Length Type Long, Standards NFPA 70E

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.