Flame-Resistant Crewneck Shirt, 5 cal/sq cm, L, 15% Rayon, 28% Lenzing, 72% Modacrylic

  • Mfr # DFB612

  • Zoro # G5006793


product price:  $51.39
/ea

Key Features

Color
Navy
Fabric Weight
5.2 oz
ATPV Rating
5 cal/sq cm
Standards
NFPA 70E
Arc Flash PPE Category
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DFB612
Zoro #
G5006793
UPC #
-
Country of Origin
United States

Dimensions

Size
L
Sleeve Length
26 1/4 in
Fits Chest Size
43 in to 46 in
Minimum Chest Size
43 in
Sleeve Length Type
Long
Maximum Chest Size
46 in

Details

Item
Flame-Resistant Crewneck Shirt
Color
Navy
Fabric Weight
5.2 oz
ATPV Rating
5 cal/sq cm
Standards
NFPA 70E
Arc Flash PPE Category
1
Material Trade Name
15% Rayon, 28% Lenzing, 72% Modacrylic
Closure Type
Pullover
Hazard Risk Category (HRC)
1
Neck Style
Crew Neck
Collar Style
Lay-Flat
Fabric Wt
Lightweight
Material (Wt)
28% Lenzing ( 5.2 oz ), 72% Modacrylic ( 5.2 oz )
Work Shirt Collar
Lay-Flat

Description

ATPV Rating 5 cal/sq cm, Arc Flash PPE Category 1, Collar Style Lay-Flat, Color Navy, Fabric Weight 5.2 oz, Closure Type Pullover, Flame-Resistant Crewneck Shirt, Material Trade Name 15 Percent Rayon, 28 Percent Lenzing, 72 Percent Modacrylic, Maximum Chest Size 46 in, Minimum Chest Size 43 in, Neck Style Crew Neck, Size L, Sleeve Length 26 1/4 in, Sleeve Length Type Long, Standards NFPA 70E

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.