This item is Discontinued.

Dragonwear Flame-Resistant Crewneck Shirt, 5 cal/sq cm, XS, 15% Rayon, 28% Lenzing, 72% Modacrylic DFBW518

This item is Discontinued.

Dragonwear

Flame-Resistant Crewneck Shirt, 5 cal/sq cm, XS, 15% Rayon, 28% Lenzing, 72% Modacrylic (Discontinued)

Mfr # DFBW518
Zoro # G5007021
Country of Origin Canada
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DFBW518
Zoro #
G5007021
UPC #
-
Country of Origin
Canada

Dimensions

Size
XS
Sleeve Length
6 1/4 in
Fits Chest Size
32 in to 34 in
Maximum Chest Size
34 in
Minimum Chest Size
32 in
Sleeve Length Type
Short

Details

Item
Flame-Resistant Crewneck Shirt
Color
Navy
Fabric Weight
5.2 oz
ATPV Rating
5 cal/sq cm
Standards
NFPA 70E
Arc Flash PPE Category
1
Material Trade Name
15% Rayon, 28% Lenzing, 72% Modacrylic
Hazard Risk Category (HRC)
1
Closure Type
Pullover
Collar Style
Lay-Flat
Neck Style
Crew Neck
Material (Wt)
28% Lenzing ( 5.2 oz ), 72% Modacrylic ( 5.2 oz )
Fabric Wt
Lightweight
Work Shirt Collar
Lay-Flat

Description

ATPV Rating 5 cal/sq cm, Arc Flash PPE Category 1, Collar Style Lay-Flat, Color Navy, Fabric Weight 5.2 oz, Closure Type Pullover, Flame-Resistant Crewneck Shirt, Material Trade Name 15 Percent Rayon, 28 Percent Lenzing, 72 Percent Modacrylic, Maximum Chest Size 34 in, Minimum Chest Size 32 in, Neck Style Crew Neck, Size XS, Sleeve Length 6 1/4 in, Sleeve Length Type Short, Standards NFPA 70E

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.