Shop DRAGONWEAR
See all product information
Create Account
FR Jacket, 17.9 cal/sq cm, 3XL, 8.7 oz Nomex IIIA (93% Nomex, 5% Kevlar(R), 2% Carbon)
- Mfr # 105155-XXXX
- Zoro # G7758195
product price:Â
$
575.99
/ea
Free Shipping & Returns
Key Features
Size
3XL
Color
Black
Fabric Weight
8.7 oz
Length
31 in
Standards
CAT 2, NFPA 2112, NFPA 70E
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 105155-XXXX
- Zoro #
- G7758195
- UPC #
- -
- Country of Origin
- United States
- Item
- FR Jacket
- Color
- Black
- Fabric Weight
- 8.7 oz
- Standards
- CAT 2, NFPA 2112, NFPA 70E
- Arc Flash PPE Category
- 2
- ATPV Rating
- 17.9 cal/sq cm
- Material
- Nomex IIIA (93% Nomex, 5% Kevlar(R), 2% Carbon)
- Closure Type
- Zipper
- Number of Outside Pockets
- 3
- Number of Inside Pockets
- 2
- Gender
- Men's
- Color Family
- Black
- Insulated for Cold Conditions
- No
- Features
- Armpit Ventilation for Body Temperature Control, Drop-Tail Rear Hem and Longer Sleeves for Extra Coverage, Durable, Heavily Wind Resistant, Increased Wear Resistance, Inherently Fire and Arc Resistant Super Fleece FR Fabric, Lofted, Wind-Resistant Fleece
- Total Number of Pockets
- 2
- Garment Type
- Jacket
- Material Trade Name
- 2% Carbon, 5% Kevlar(R), 93% Nomex(R), Nomex(R) IIIA
- Front Closure
- Zipper
- Wire Color
- Black
Dimensions
- Size
- 3XL
- Length
- 31 in
- Maximum Chest Size
- 57 in
- Minimum Chest Size
- 54 in
- Size - Body Type
- Regular
- Fits Chest Size
- Armpit Ventilation for Body Temperature Control, Drop-Tail Rear Hem and Longer Sleeves for Extra Coverage, Durable, Heavily Wind Resistant, Increased Wear Resistance, Inherently Fire and Arc Resistant Super Fleece FR Fabric, Lofted, Wind-Resistant Fleece
- Bottle Size
- 3XL
- Size - Alpha
- 3XL
- Container Size
- 3XL
Description
ATPV Rating 17.9 cal/sq cm, Arc Flash PPE Category 2, Color Black, Fabric Weight 8.7 oz, Features Armpit Ventilation for Body Temperature Control, Drop-Tail Rear Hem and Longer Sleeves for Extra Coverage, Durable, Heavily Wind Resistant, Increased Wear Resistance, Inherently Fire and Arc Resistant Super Fleece FR Fabric, Lofted, Wind-Resistant Fleece, Closure Type Zipper, Gender Men's, Insulated for Cold Conditions No, FR Jacket, Length 31 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.