Women's Women's Flame-Resistant Crewneck Shirt, 5 cal/sq cm, 3XL

  • Mfr # DFBW515

  • Zoro # G5007003


product price:  $52.89
/ea

Key Features

Size
3XL
Color
Navy
Fabric Weight
5.2 oz
ATPV Rating
5 cal/sq cm
Standards
NFPA 70E
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DFBW515
Zoro #
G5007003
UPC #
-
Country of Origin
Canada

Dimensions

Size
3XL
Sleeve Length
8 3/8 in
Fits Chest Size
45 in to 46 in
Sleeve Length Type
Short
Minimum Chest Size
45 in
Maximum Chest Size
46 in

Details

Item
Women's Flame-Resistant Crewneck Shirt
Color
Navy
Fabric Weight
5.2 oz
ATPV Rating
5 cal/sq cm
Standards
NFPA 70E
Arc Flash PPE Category
1
Material Trade Name
15% Rayon, 28% Lenzing, 72% Modacrylic
Gender
Women's
Closure Type
Pullover
Hazard Risk Category (HRC)
1
Neck Style
Crew Neck
Collar Style
Lay-Flat
Work Shirt Collar
Lay-Flat
Material (Wt)
28% Lenzing ( 5.2 oz ), 72% Modacrylic ( 5.2 oz )
Fabric Wt
Lightweight

Description

ATPV Rating 5 cal/sq cm, Arc Flash PPE Category 1, Collar Style Lay-Flat, Color Navy, Fabric Weight 5.2 oz, Closure Type Pullover, Gender Women's, Women's Flame-Resistant Crewneck Shirt, Material Trade Name 15 Percent Rayon, 28 Percent Lenzing, 72 Percent Modacrylic, Maximum Chest Size 46 in, Minimum Chest Size 45 in, Neck Style Crew Neck, Size 3XL, Sleeve Length 8 3/8 in, Sleeve Length Type Short, Standards NFPA 70E

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products