90000 16oz Pau Pilau Biological Wetsuit Cleaner
- Mfr # 90000
- Zoro # G104128263
product price:Â
$
19.95
/ea
Key Features
Container Size
16 oz
Dimensions
4.25"L x 6"H x 1.5"W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 90000
- Zoro #
- G104128263
- UPC #
- 794004900007
- Country of Origin
- China
Dimensions
- Container Size
- 16 oz
- Dimensions
- 4.25"L x 6"H x 1.5"W
Description
Pau Pilau is a natural wetsuit cleaner formulated for use on wetsuits and other neoprene products. It is the environmentally safe way to not only clean your wetsuit, but improve the life of the neoprene as well. Pau Pilau is an economical, easy-to-use concentrate that will penetrate into the pores of neoprene and consume all foul smelling organic matter such as urine, mold and algae residue.
Only wetsuit/neoprene cleaner Certified by the Natural Products Association (NPA).
Safe, All-Natural and effective way to clean and deodorize your wetsuit.
Pau Pilau works to restore your wetsuit and other neoprene products to their store bought condition by restore its elasticity.
Pau Pilau uses a bacillus bacteria formulation found in nature which rids neoprene of harmful organic waste.
Eliminate foul smelling organic matter such as, urine, mold and algae residue from wetsuits and other neoprene products.
Not harmful to people, pets, plants or the environment.
It is easy-to-use, economical and has a fresh lemon scent.
Finally the wetsuit can be stored back in the house again.
Capacity: 16oz.
Dimensions: 4.25"L x 6"H x 1.5"W.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.