30000 0.5 Gallon Marine and RV Treatment
- Mfr # 30000
- Zoro # G104128065
product price:Â
$
28.99
/ea
Key Features
Container Size
0.5 gal
Color
Marine
Dimensions
5"L x 8.75"H x 3"W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 30000
- Zoro #
- G104128065
- UPC #
- 794004300005
- Country of Origin
- China
Dimensions
- Container Size
- 0.5 gal
- Dimensions
- 5"L x 8.75"H x 3"W
Details
- Color
- Marine
Description
A biological holding tank treatment for use in all boats, ships, recreational vehicles and portable restrooms. An environmentally safe, economical and easy-to-use concentrate, Drainbo will penetrate, degrade and digest biological waste, household grease and detergents. Adding Drainbo regularly to your tank will keep your toilets fresh and the waste digested. Adding Drainbo to the galley or kitchen sink along with the shower or bathroom sink will keep gray water tank fresh and drain lines clean and flowing smoothly.
Only Natural Products Association certified holding tank product.
Your Safe, All-natural alternative which contains no formaldehyde or toxic chemicals.
All-Natural microbes penetrate, degrade and digest waste making clean-out quick and easy.
Naturally increase digestion of waste such as fats, oils, grease, proteins, urine and starch.
Will not damage pipes or fittings.
Not harmful to people, pets or plants.
Add every time your tank is emptied.
Capacity: 0.5 Gallon.
Dimensions: 5"L x 8.75"H x 3"W.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.