Class K Welding Cable, 1/0 AWG, 1026 Strand, Black, Sold per FT

  • Mfr # 153519-81IE

  • Zoro # G714913747


product price:  $6.39
/ea
Sold in multiples of 30 for $191.70

Key Features

Insulation Material
EPDM
Jacket Color
Black
Voltage
600V
Conductor Material
Bare Copper
Temp. Rating
105°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
153519-81IE
Zoro #
G714913747
UPC #
-
Country of Origin
United States

Details

Insulation Material
EPDM
Jacket Color
Black
Voltage
600V
Conductor Material
Bare Copper
Temp. Rating
105°C

Description

NOTE: This item is priced per foot.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.