Class K Welding Cable, 4/0 AWG, 2052 Strand, Red, Sold per FT

  • Mfr # 155185-62IE

  • Zoro # G514913749


product price:  $10.39
/ea
Sold in multiples of 20 for $207.80

Key Features

Insulation Material
EPDM
Jacket Color
Red
Voltage
600V
Conductor Material
Bare Copper
Temp. Rating
105°C
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
155185-62IE
Zoro #
G514913749
UPC #
-
Country of Origin
United States

Details

Insulation Material
EPDM
Jacket Color
Red
Voltage
600V
Conductor Material
Bare Copper
Temp. Rating
105°C

Description

NOTE: This item is priced per foot.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.