Class K Welding Cable, 4/0 AWG, 2052 Strand, Black, Sold per FT

  • Mfr # 153525-62IE

  • Zoro # G014913744


product price:  $10.69
/ea
Sold in multiples of 20 for $213.80

Key Features

Insulation Material
EPDM
Jacket Color
Black
Voltage
600V
Conductor Material
Bare Copper
Temp. Rating
105°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
153525-62IE
Zoro #
G014913744
UPC #
-
Country of Origin
United States

Details

Insulation Material
EPDM
Jacket Color
Black
Voltage
600V
Conductor Material
Bare Copper
Temp. Rating
105°C

Description

NOTE: This item is priced per foot.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.