Primary Wire, SXL, 20 AWG, Copper, Purple, XLPE Jacket, Stranded
- Mfr # 128447-9IE
- Zoro # G711130208
product price:Â
$
0.12
/ea
Sold in multiples of 2000 for
$240.00
Key Features
Trade Designation
SXL
Conductor Material
Copper
Number of Conductors
1C
Wire Color
Purple
Jacket Color
Purple
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 128447-9IE
- Zoro #
- G711130208
- UPC #
- -
- Country of Origin
- United States
- Item
- Primary Wire
- Trade Designation
- SXL
- Conductor Material
- Copper
- Number of Conductors
- 1C
- Wire Color
- Purple
- Jacket Color
- Purple
- Conductor Design
- Stranded
- Jacket Material
- XLPE
- Voltage
- 60V
- Standards
- SAE J1128, RoHS/REACH Compliant, Ford ESB-M1L85-A, Ford ESB-M1L86-A, Chrysler MS-5919
- Stranding
- 7
- Temperature
- 125 C
Dimensions
- Wire Size
- 20 AWG
- Length
- 13000 ft.
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.