Shop DRAKA PRESTOLITE AUTOMOTIVE
See all product information
Create Account
SGR Battery Cable, 1/0 AWG, 1C, Unshielded, 60V, EPDM Insulated, Red, Sold by the FT
- Mfr # 156708-96IE
- Zoro # G211130869
product price:Â
$
6.55
/ea
Sold in multiples of 100 for
$655.00
Key Features
Type
SGR
Color
Red
Stranding
1112
Number of Conductors
1
Conductor Material
Bare Copper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 156708-96IE
- Zoro #
- G211130869
- UPC #
- -
- Country of Origin
- United States
- Type
- SGR
- Color
- Red
- Stranding
- 1112
- Number of Conductors
- 1
- Conductor Material
- Bare Copper
- Voltage
- 60V
- Conductor Shielding Type
- Unshielded
- Insulation Material
- EPDM
- Item
- Battery Cable
- Conductor Type
- Stranded
- Temperature
- 125 C
- Overall Shielding Type
- Unshielded
Dimensions
- Gauge Size
- 1/0
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.