SGX Battery Cable, 4 AWG, 1C, Unshielded, 60V, XLPE Insulated, Black, Sold by the FT
- Mfr # 148881-11IE
- Zoro # G811129775
product price:Â
$
2.29
/ea
Sold in multiples of 100 for
$229.00
Key Features
Color
Black
Type
SGX
Overall Shielding Type
Unshielded
Insulation Material
XLPE
Stranding
61
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 148881-11IE
- Zoro #
- G811129775
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Gauge Size
- 4
Details
- Color
- Black
- Type
- SGX
- Overall Shielding Type
- Unshielded
- Insulation Material
- XLPE
- Stranding
- 61
- Conductor Shielding Type
- Unshielded
- Item
- Battery Cable
- Conductor Material
- Bare Copper
- Number of Conductors
- 1
- Temperature
- 125 C
- Voltage
- 60V
- Conductor Type
- Stranded
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.