Colorstorm Aluminum T-Post Base 1-Pattern Impact Sprinkler Head With Stand 70 sq ft Assorted Color

  • Mfr # 10-15205

  • Zoro # G616173485


product price: $39.99
/ea

Key Features

For Use With
Impulse
Width
8.25 in
Length
2.75 in
Height
6.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10-15205
Zoro #
G616173485
UPC #
036434152053
Country of Origin
Taiwan, Province of China

Dimensions

Width
8.25 in
Length
2.75 in
Height
6.9 in

Details

Item
Above Ground Irrigation
For Use With
Impulse

Description

Base Type: T-Post Base, Head Material: Brass, Packaging Type: Carded, Adjustable: Yes, Product Type: Impact Sprinkler Head With Stand, Spray Pattern: Adjustable, Sub Brand: Colorstorm, Throw Spray Range: 70, Brand Name: Dramm, Coverage Area: 70, Base Mate

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.