Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ColorStorm Metal Ring Base Impulse Sprinkler 5281 sq ft Assorted Color

  • Mfr # 1015080

  • Zoro # G716119239


product price: $34.99
/ea
Sold in multiples of 6 for $209.94

Key Features

Width
8.2 in
For Use With
Impulse
Length
19.8 in
Height
8.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1015080
Zoro #
G716119239
UPC #
36434150813
Country of Origin
Taiwan, Province of China

Dimensions

Width
8.2 in
Length
19.8 in
Height
8.9 in

Details

For Use With
Impulse
Item
Above Ground Irrigation

Description

Base Type: Ring Base, Head Material: Brass, Packaging Type: , Adjustable: Yes, Product Type: Impulse Sprinkler, Spray Pattern: Adjustable, Sub Brand: ColorStorm, Throw Spray Range: 70, Brand Name: Dramm, Coverage Area: 5281, Base Material: Metal, Color: A

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.