This item is Discontinued.

Dranetz AC Clamp On Current Probe, 100 to 3000A TR-2520B

AC Clamp On Current Probe, 100 to 3000A (Discontinued)

  • Mfr # TR-2520B
  • Zoro # G5865352
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TR-2520B
Zoro #
G5865352
UPC #
-
Country of Origin
France

Dimensions

Max. Conductor Size
2-7 in.
Manufacturers Warranty Length
1 yr
Maximum Conductor Size
2.83 in

Details

Item
Clamp On Current Probe
Amps AC
100 to 3000A
AC Frequency Response
40 Hz to 5 kHz
Jaw Capacity
2.8 in (72mm)
Connector Type
Dranetz Hypertronics Connector
Accuracy
+/-1.5%
Includes
Instructions
Output
1.5V
For Use With
DBPG106, DBPV10, DBPV500, DBPV550, DBPVFLEX, DBPX108-400, ENC-TR-E, ENC-TR-S, DBPX108
Safety Rating
CAT III 600v
Parameters Measured
AC Current, AC Voltage
Maximum AC Voltage Measurement
600 V
Minimum AC Current Measurement
100 A
Jaw Opening
2.8 in
Maximum AC Current Measurement
3,000 A
Probe Type
Clamp-Jaw

Description

Clamp On Current Probe, Connector Type Dranetz Hypertronics Connector, For Use With DBPG106, DBPV10, DBPV500, DBPV550, DBPVFLEX, DBPX108-400, ENC-TR-E, ENC-TR-S, DBPX108, Maximum AC Current Measurement 3,000 A, Minimum AC Current Measurement 100 A, Maximum Conductor Size 2.83 in, Output 1.5V, Parameters Measured AC Current, AC Voltage, Safety Rating CAT III 600v, Probe Type Clamp On, Jaw Opening 2.8 in, Manufacturers Warranty Length 1 yr, Maximum AC Voltage Measurement 600 V

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.