Zoro Homepage

Current Clamp Probe, 6000 A

  • Mfr # DRANFLEX6000XLB36

  • Zoro # G5950201


product price: $1,636.99
/ea
Free Shipping & Returns

Key Features

Amps AC
60/600/6000A
AC Frequency Response
10 Hz to 10 kHz
Jaw Capacity
11.5 in (292mm)
Max. Conductor Size
7+ in.
Connector Type
Dranetz TR Style
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DRANFLEX6000XLB36
Zoro #
G5950201
UPC #
-
Country of Origin
United Kingdom

Dimensions

Max. Conductor Size
7+ in.
Manufacturers Warranty Length
1 yr
Maximum Conductor Size
11 in
Battery Size
AA

Details

Item
Clamp On Current Probe
Amps AC
60/600/6000A
AC Frequency Response
10 Hz to 10 kHz
Jaw Capacity
11.5 in (292mm)
Connector Type
Dranetz TR Style
Safety Rating
CAT III 1000V, CAT IV 600V
Output
1.5V Full Scale RMS
For Use With
DBPG106, DBPV10, DBPV500, DBPV550, DBPVFLEX, DBPX108-400, ENC-TR-E, ENC-TR-S, DBPX108
Accuracy
+/-1% of Reading
Includes
(2) AA Batteries, Instructions
Maximum AC Voltage Measurement
1,000 V
Parameters Measured
AC Current, AC Voltage
Maximum AC Current Measurement
6,000 A
Batteries Included
Yes
Battery Chemistry
Alkaline
Battery Voltage
1.5V DC
Jaw Opening
11.5 in
Minimum AC Current Measurement
60 A

Description

Clamp On Current Probe, Connector Type Dranetz TR Style, For Use With DBPG106, DBPV10, DBPV500, DBPV550, DBPVFLEX, DBPX108-400, ENC-TR-E, ENC-TR-S, DBPX108, Maximum AC Current Measurement 6,000 A, Minimum AC Current Measurement 60 A, Maximum Conductor Size 11 in, Output 1.5V Full Scale RMS, Parameters Measured AC Current, AC Voltage, Safety Rating CAT III 1000V, CAT IV 600V, Probe Type Flexible, Jaw Opening 11.5 in, Batteries Included Yes, Battery Chemistry Alkaline, Battery Size AA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.