Zoro Homepage

Flexible Current Probe, 3000 A

  • Mfr # DRANFLEX3000XLB24

  • Zoro # G1273632


product price: $936.99
/ea
Free Shipping & Returns

Key Features

Amps AC
3000A
Max. Conductor Size
2 in. and Less
Connector Type
Dranetz Hypertronics Connector
Includes
24 in Flexible Current Probe
Manufacturers Warranty Length
1 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DRANFLEX3000XLB24
Zoro #
G1273632
UPC #
-
Country of Origin
United Kingdom

Dimensions

Max. Conductor Size
2 in. and Less
Manufacturers Warranty Length
1 yr
Battery Size
AA
Maximum Conductor Size
0.31 in

Details

Item
Flexible Current Probe
Amps AC
3000A
Connector Type
Dranetz Hypertronics Connector
Includes
24 in Flexible Current Probe
For Use With
DBMP1, DBPG106, DBPV10, DBPV500, DBPVFLEX, DBPX108
Output
1.5V Full Scale RMS
Safety Rating
CAT III 1000V
Maximum AC Current Measurement
3,000 A
Battery Chemistry
Alkaline
Battery Voltage
1.5V DC
Parameters Measured
AC Current
Minimum AC Current Measurement
3 A

Description

Flexible Current Probe, Connector Type Dranetz Hypertronics Connector, For Use With DBMP1, DBPG106, DBPV10, DBPV500, DBPVFLEX, DBPX108, Maximum AC Current Measurement 3,000 A, Minimum AC Current Measurement 3 A, Maximum Conductor Size 0.31 in, Output 1.5V Full Scale RMS, Parameters Measured AC Current, Safety Rating CAT III 1000V, Probe Type Flexible, Includes 24 in Flexible Current Probe, Battery Chemistry Alkaline, Battery Size AA, Battery Voltage 1.5V DC, Manufacturers Warranty Length 1 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.