This item is Discontinued.

Dranetz Power Analyzer/Datalogger, 10 to 500A DBEP500-4

Power Analyzer/Datalogger, 10 to 500A (Discontinued)

  • Mfr # DBEP500-4
  • Zoro # G2010784
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBEP500-4
Zoro #
G2010784
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr

Details

Item
Power Analyzer/Datalogger
Sampling Rate
256 per Cycle
Phase
3
Includes
(4) Mfr. No. TR-2500A 10 to 500 A Current Probes, 4 GB Memory Card, Battery and Power Supply, EPRW Report Writer Software, Soft Carry Case and Instructions, Voltage Leads and Clips
Max. Watts
100 TW
Kit Current Capability
10 to 500 A
Display
Color LCD Touch Screen
Voltage Channels
4
Storage
Up to 32 GB
Calibration Frequency
45 to 65 Hz
Max. AC Voltage
600
Power Factor
0 to 1
Current Accuracy
+/-0.1% +Current Transducer Accuracy
Max. VA
100 TVA
Safety Rating
Cat III 600V
Max. DC Voltage
600V
Harmonic Capture Range
63rd
Display Resolution
320 x 240
Voltage Accuracy
+/-0.1%
Current Channels
4
Peak Capture
Yes
Data Logging
Yes
AC Response
TRMS
Calibration Certificate
NIST
Communication Protocol
Memory Card

Description

Power Analyzer/Datalogger, Calibration Certificate NIST, Current Channels 4, Includes (4) Mfr. No. TR-2500A 10 to 500 A Current Probes, 4 GB Memory Card, Battery and Power Supply, EPRW Report Writer Software, Soft Carry Case and Instructions, Voltage Leads and Clips, Peak Capture Yes, Power Factor 0 to 1, Voltage Channels 4, Calibration Frequency 45 to 65 Hz, Communication Protocol Memory Card, Current Accuracy +/-0.1 Percent +Current Transducer Accuracy, Display Resolution 320 x 240

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.