This item is Discontinued.

Dranetz Power Quality Analyzer, 1000TW Max. Watts HDPQ-SPGA10PKG

Power Quality Analyzer, 1000TW Max. Watts (Discontinued)

  • Mfr # HDPQ-SPGA10PKG
  • Zoro # G7747708
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HDPQ-SPGA10PKG
Zoro #
G7747708
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
3 yr

Details

Item
Power Quality Analyzer
Sampling Rate
1 MHz, 512 sec/cycle
Phase
3
Includes
(4) TR-2510B (1A-10A CT) Clamp CTs, AC Power Adapter with Universal Country Plugs, Dragnets HDPQ-SP Guide 10A, Ethernet, USB, Wi-Fi, Bluetooth and 4GB of Memory, Grandview 7 Enterprise PC Software, Soft Case, Voltage Cable and Accessory Set That Includes, (4) Black 6 ft Cables, (4) Black Alligator Clips, (4) White 6 ft Cables, (4) White Alligator Clips
Max. Watts
1,000 TW
Kit Current Capability
5 to 6,000 A
Min. Transient Duration
40 uS
Harmonic Capture Range
127th
Data Logging
Yes
Calibration Certificate
NIST
Current Accuracy
+/-0.1%
Voltage Accuracy
+/-0.1%
Max. DC Voltage
1,000V
Max. AC Voltage
1,000
Max. DC Amps
1,000 A
Crest Factor
I=3, V=2
Safety Rating
CAT III 1000V, CAT IV 600V
Max. AC Amps
6,000 A
Calibration Frequency
16 to 25 to 42.5 to 69Hz
Voltage Channels
4
Max. VA
100 TVA
Current Channels
4
AC Response
TRMS
Power Factor
-1 to 1
Storage
4 GB
Peak Capture
Yes
Communication Protocol
Ethernet, Optional Bluetooth via USB Adapter, USB, VNC Remote Control, Wi-Fi
IP Rating
IP65
Minimum Operating Temperature
14 Degrees F
Maximum Operating Temperature
122 Degrees F

Description

Power Quality Analyzer, Calibration Certificate NIST, Current Channels 4, Includes (4) TR-2510B (1A-10A CT) Clamp CTs, AC Power Adapter with Universal Country Plugs, Dragnets HDPQ-SP Guide 10A, Ethernet, USB, Wi-Fi, Bluetooth and 4GB of Memory, Grandview 7 Enterprise PC Software, Soft Case, Voltage Cable and Accessory Set That Includes, (4) Black 6 ft Cables, (4) Black Alligator Clips, (4) White 6 ft Cables, (4) White Alligator Clips, Peak Capture Yes, Power Factor -1 to 1, Voltage Channels 4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.