This item is Discontinued.

Dranetz Power Quality Analyzer, 1000TW Max. Watts HDPQ-SPVA500PKG

Power Quality Analyzer, 1000TW Max. Watts (Discontinued)

  • Mfr # HDPQ-SPVA500PKG
  • Zoro # G7747820
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HDPQ-SPVA500PKG
Zoro #
G7747820
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
3 yr

Details

Item
Power Quality Analyzer
Sampling Rate
1 MHz, 512 sec/cycle
Phase
3
Includes
AC Power Adapter with Universal Country Plugs, Current Cable Wire Marker Kit, Dragnets HDPQ-SP 500, Visa PQ, Ethernet, USB and 4GB of Memory, Grandview 7 Pro PC Software, Keyhole Mounting Kit with Shoulder Plate, Soft Case, USB Cable for Data Transfer, Voltage Cable and Accessory Set That Includes, (4) Black 6 ft Cables, (4) Black Alligator Clips, (4) White 6 ft Cables, (4) White Alligator Clips, (4) 10 in Jumper Cables, Voltage Cable Wire Marker Kit
Max. Watts
1,000 TW
Kit Current Capability
5 to 6,000 A
Max. DC Amps
1,000 A
Calibration Frequency
16 to 25 to 42.5 to 69Hz
Current Accuracy
+/-0.1%
Max. AC Voltage
1,000
Calibration Certificate
NIST
Max. DC Voltage
1,000V
Safety Rating
CAT III 1000V, CAT IV 600V
Voltage Accuracy
+/-0.1%
Current Channels
4
Min. Transient Duration
40 uS
Max. VA
100 TVA
Storage
4 GB
Max. AC Amps
6,000 A
AC Response
TRMS
Voltage Channels
4
Peak Capture
Yes
Power Factor
-1 to 1
Harmonic Capture Range
127th
Crest Factor
I=3, V=2
Data Logging
Yes
Communication Protocol
Ethernet, Optional Bluetooth, USB, VNC Remote Control
IP Rating
IP65
Minimum Operating Temperature
14 Degrees F
Maximum Operating Temperature
122 Degrees F

Description

Power Quality Analyzer, Calibration Certificate NIST, Current Channels 4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.