This item is Discontinued.

Dranetz PowerGuide, 500A, Safety Jack, 4 GB, 100TW DBPG500PKG

PowerGuide, 500A, Safety Jack, 4 GB, 100TW (Discontinued)

  • Mfr # DBPG500PKG
  • Zoro # G6448827
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DBPG500PKG
Zoro #
G6448827
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
3 yr

Details

Item
Power Quality Analyzer Kit
Terminal Connection
Safety Jack
Phase
4
Includes
AC Adapter, Alligator Clips, Carry Case, Current Probes, Voltage Cable Set
Input Voltage
1 to 600V AC/V DC
Max. Watts
100TW
Display
Color LCD Touch Screen
Interface
Optional Ethernet, RS232, USB
Number of Channels
8
Current Range
1 A to 500 A
Memory
4 GB
Product Type
PowerGuide
Communication Protocol
Optional Ethernet, RS-232, USB
Maximum Operating Temperature
122 Degrees F
Minimum Operating Temperature
32 Degrees F

Description

Power Quality Analyzer Kit, Includes (4) CT's, Dran-View Software, Instrument, Power Supply, Soft Carry Case, Voltage Cable Set, Communication Protocol Optional Ethernet, RS-232, USB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.