
Max Gel Clog Remover, Bleach Scent, 80 oz Bottle, PK6
Mfr # 694772
Zoro # G501962842
product price: $76.89
/pk 6, $12.82/ea
Free Shipping & Returns
Key Features
Chemicals For Use On
Drains; Garbage Disposals
Fragrance
Bleach
Cleaner Form
Gel
Weight
38.24 lbs
Contains
Sodium Hydroxide; Sodium Hypochlorite
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
694772
Zoro #
G501962842
UPC #
-
Country of Origin
United States
Dimensions
Size
80 oz
Details
Chemicals For Use On
Drains; Garbage Disposals
Fragrance
Bleach
Cleaner Form
Gel
Weight
38.24 lbs
Contains
Sodium Hydroxide; Sodium Hypochlorite
Application
Drains
Container Type
Bottle
Description
Drano Max Gel Clog remover has a thick bleach formula that cuts right through standing water, clinging to your toughest clogs to blast them fast. It works great to remove hair, soap scum and other gunky clogs. Has a special ingredient that protects pipes from corrosion and can be left in drains overnight. Read label before use. Use only as directed.
- • Pours through standing water straight to the clog.
- • Works in 15-30 minutes.
- • Has an ingredient to protect pipes from corrosion.
- • Can leave in drains overnight.
- • Safe for all pipes.
- • Works great to remove hair, soap scum, and other gunky clogs.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.