Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Draper Acumen 204" Electric Projection Screen - Matt White XT1000VB - Wall Mount, Ceiling Mount

  • Mfr # 155118

  • Zoro # G710855997


product price: $6,608.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Color
White
Mounting Method
Wall, Ceiling
Includes
Acumen XL V, 204 in , 2K/4K Full, Matt White XT1000VB, 110 VFloating Mounting Bracket
Screen Folding Mechanism
Electric
Diagonal Image Size
204 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
155118
Zoro #
G710855997
UPC #
641092309598
Country of Origin
United States

Dimensions

Diagonal Image Size
204 in

Details

Color
White
Item
Projection Screen
Mounting Method
Wall, Ceiling
Includes
Acumen XL V, 204 in , 2K/4K Full, Matt White XT1000VB, 110 VFloating Mounting Bracket
Screen Folding Mechanism
Electric
Mounting
Ceiling Mount, Wall Mount
Product Line
Acumen
Screen Fabric
Matt White XT1000VB

Description

Projector Screens, ACUMEN XL V 204IN 2K/4K FULL M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.