Zoro Homepage

Draper FocalPoint 165" Manual Projection Screen - Front Projection - 16:9 - Black-Backed M1300 - 81" x 144"

  • Mfr # 385106

  • Zoro # G910847952


product price: $5,358.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Screen Size
81 in H x 144 in W
Aspect Ratio
16:9
Viewing Angle
60°
Screen Gain
1
Diagonal Image Size
165 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
385106
Zoro #
G910847952
UPC #
641092180890
Country of Origin
United States

Dimensions

Screen Size
81 in H x 144 in W
Diagonal Image Size
165 in
Screen Width
144 in
Screen Height
81 in

Details

Item
Projection Screen
Aspect Ratio
16:9
Viewing Angle
60°
Screen Gain
1
Screen Folding Mechanism
Manual
Front Projection
Yes
Product Line
FocalPoint
Screen Fabric
Black-Backed M1300

Description

Projector Screens, FOCALPOINT 165IN HDTV MATT WHT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.