Zoro Homepage

Draper LVC-S with Locking Cover - Button Switch - Motor Control - 110 V AC - Silver

  • Mfr # 121232

  • Zoro # G510949001


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Mount Type
Wall
Controllable Function
Motor Control
Includes
LVC-S with Locking Cover, Key
Color
Silver
Input Voltage
110V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121232
Zoro #
G510949001
UPC #
641092203797
Country of Origin
United States

Dimensions

Height
7 in
Width
7 in
Depth
12 in

Details

Mount Type
Wall
Controllable Function
Motor Control
Includes
LVC-S with Locking Cover, Key
Color
Silver
Input Voltage
110V AC
Item
Hard Wire Switch
Switch Type
Button
Form Factor
Wall Mount
Package Contents
LVC-S with Locking Cover Key

Description

Projector Screens, LVC-S W/LOCKING COVER

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.