
Draper Premier 101179 Electrol Projection Screen - 108" x 144" - M1300 - 180" Diagonal
Mfr # 101179
Zoro # G110848780
product price: $4,234.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.
Key Features
Color
White
Mounting Method
Ceiling, Wall
Includes
Premier, 15', NTSC, Matt White XT1000VB, 110 VEnd CapMounting Bracket
Diagonal Image Size
180 in
Screen Folding Mechanism
Electric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
101179
Zoro #
G110848780
UPC #
641092102045
Country of Origin
United States
Dimensions
Diagonal Image Size
180 in
Height
11 in
Width
11 in
Details
Color
White
Item
Projection Screen
Mounting Method
Ceiling, Wall
Includes
Premier, 15', NTSC, Matt White XT1000VB, 110 VEnd CapMounting Bracket
Screen Folding Mechanism
Electric
Product Line
Premier
Screen Fabric
Matt White XT1000VB
Description
Projector Screens, PREMIER 15FT NTSC MATT WHT XT1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.